Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Pinless Moisture Meter, MeterLink(TM)

  • Item# 4LZK9
  • Mfr. Model# MO297
  • Catalog Page# N/A
  • UNSPSC# 41112304
Pinless Moisture Meter,MeterLink(TM) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $833.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with wood and building materials, this pinless moisture meter features a CM83 power clamp to measure AC/DC power readings and monitor energy consumption and load distribution. The instrument helps automatically annotate thermal images from a METERLiNK-enabled camera with corresponding load or moisture data for more accurate diagnosis. Complete with leads or probe and batteries.

View More

Technical Specs

  • Item Pinless Moisture Meter
  • Special Features MeterLink (TM) Wireless Bluetooth Interface, IR Thermometer, Displays Wet Bulb, Vapor Pressure, Grains per Pound and Condensation Point
  • Moisture Content 0 to 99
  • Temp. Range (F) -20 to 170
  • Display Dual LCD
  • Data Hold Yes
  • Infrared Temp. Range -4 to 392 F
  • Focus Spot Size and Distance 1" @ 8"
  • Emissivity Fixed 0.95
  • Dew Point Range (F) -22 to 199
  • Memory 20 Readings
  • Interface Bluetooth
  • For Use With Wood and Building Materials
  • Humidity Range (% RH) 0 to 99.99%
  • Min./Max. Memory Yes
  • Battery Type 9V
  • Includes Pin Type Moisture Probe, Battery and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.