Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
EXTECH

EXTECH (R) 381676A Pen Digital Multimeter, Instrument Counts: 2000

  • Item # 52ZK75
  • My Part #
  • Mfr. Model # 381676A
  • Catalog Page # N/A
  • UNSPSC # 41113637
EXTECH (R) 381676A Pen Digital Multimeter, Instrument Counts: 2000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR 9-function pen multimeter plus NCV detector's functions include AC/DC voltage to 600V, AC/DC current to 200mA. You'll be able to test logic diode and continuity easily. The multimeter features an easy-to use rotary dial with alligator clips for convenient one-handed operation. The built-in NCV allows for quick detection of live voltage.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Pen
  • Instrument Counts 2000
  • Basic DC Accuracy +/-0.70% of Reading + 2 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 200mA
  • Max. DC Amps 200mA
  • Audible Continuity Yes
  • Max. Ohms 20 megohm
  • Instrument Frequency Counter Range 0 Hz to 20 MHz
  • Duty Cycle No
  • Display LCD
  • Bar Graph No
  • Min./Max. Memory Max
  • Data Logging No
  • Peak Hold No
  • Battery Type AAA Alkaline
  • AC Response 40 Hz to 400 Hz
  • Interface None
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Built-In NCV Detector, Logic Test, Auto Power Off, Low Battery Indication
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards CE
  • Series EXTECH (R) 381676A
  • Includes Test Leads, Alligator Clips, Batteries, Soft Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.