Skip Content

ST
EXTECH

PH Meter, pH Range 0 to 14, 9V Battery

  • Item # 30XM74
  • My Part #
  • Mfr. Model # PH210
  • Catalog Page # 646
  • UNSPSC # 41115603
PH Meter, pH Range 0 to 14, 9V Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $153.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.38 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PH210 is a pH/ORP/Temperature Meter that displays pH or mV and Temperature simultaneously. It uses a pH or ORP electrode with standard BNC connector and has ATC to improve accuracy when used with optional Temperature Probe. Electrodes are sold separately. Complete with 9V battery and soft case.

View More

Technical Specs

  • Item pH Meter
  • pH Range 0 to 14
  • ORP Range -1999 to 1999mV
  • Waterproof No
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 Degrees to 212 Degrees F, 0 Degrees to 100 Degrees C
  • Operating Temp. Range (F) 32 Degrees to 212 Degrees
  • Operating Temp. Range (C) 0 Degrees to 100 Degrees
  • Display Dual LCD
  • Auto Power Off Yes
  • Temperature Compensation Range 0 Degrees to 65 Degrees C
  • Calibration 3 pt.
  • pH Accuracy +/-0.4
  • ORP Accuracy +/-0.5%
  • Temp. Accuracy 0.8 Degrees C
  • pH Resolution 0.01
  • ORP Resolution 1mV
  • Temp. Resolution 0.1 Degrees C
  • Power Source 9V Battery
  • Includes 9V Battery, Carrying Case, and Instructions
  • Manufacturers Warranty Length 1 yr.
  • Number of Tests 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.