Skip Content

C3
EXTECH

Electrode Module,ORP/Redox,-999 to 999mV

  • Item # 3VZG7
  • My Part #
  • Mfr. Model # RE305
  • Catalog Page # N/A
  • UNSPSC # 41115603
Electrode Module,ORP/Redox,-999 to 999mV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR ExStik® ORP electrode is an easy-to-clean, rugged flat-surface electrode that is interchangeable with ExStik® Chlorine or pH meters. It measures in liquids, semi-solids and solids.

View More

Technical Specs

  • Item Replacement Electrode Module
  • Testing Parameter ORP/Redox
  • Measurement Range -999 to 999mV ORP
  • Tip Shape Flat
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Body Material Polycarbonate
  • Diameter 16mm
  • Length 38mm
  • For Use With PH100, PH110, RE300 and Cl200 Meters
  • Shelf Life 1 yr.
  • Recommended Use Liquids, Semi-Solids, Solids
  • Includes Cap
  • Manufacturers Warranty Length 6 mo.
  • Sub-Category Electrodes: ORP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.