Skip Content

NC
EXTECH

Noise Dosimeter/Datalogger Kit

  • Item # 43Y048
  • My Part #
  • Mfr. Model # 407355-KIT-5
  • Catalog Page # N/A
  • UNSPSC # 26141702
Noise Dosimeter/Datalogger Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,949.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.29 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features one user-defined measurement, setup, adjustable criterion level, exchange rate, and threshold, and can measure frequency weighted noise exposure and peak sound level simultaneously. Stores up to 20 dosimeter surveys including Start/Stop Time, % Dose, % Dose projected for an 8-hr. period, and peak level.

View More

Technical Specs

  • Item Noise Dosimeter/Datalogger
  • Accuracy +/-1.5dB
  • Battery Life 34 hr.
  • Sample Point Storage 4500 Points
  • Remote Probe Yes
  • Digital Readout LCD
  • Connection Size Proprietary
  • Time Intervals 0.1 to 6553 sec.
  • Width (In.) 2.5
  • Depth (In.) 13.
  • Height (In.) 4.2
  • Dia. 0.5"
  • Software Required Yes
  • Special Features Perform OSHA and IEC Noise accumulation Surveys
  • Frequency Range (Hz) 31.5 to 8kHz
  • Interface RS-232
  • Calibration Certificate No
  • Includes Five Dosimeters (4KC31), Sound Level Calibrator (1MN57), Hard Carrying Case, Serial Cable, PC Software
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.