Skip Content

ST
EXTECH

Noise Dosimeter,LCD,30 to 130 dB Range

  • Item # 52ZK78
  • My Part #
  • Mfr. Model # SL400
  • Catalog Page # N/A
  • UNSPSC # 60104808
Noise Dosimeter,LCD,30 to 130 dB Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $755.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR personal noise dosimeter with USB Interface is ideal for employees who are exposed to loud noises. Sound level monitoring is essential to determine what protective measures are required. Perform OSHA and IEC Noise accumulation surveys to determine total sound exposure over an 8-hour period. USB interface designed to test noise exposure and provide noise surveys for compliance with OSHA, MSHA, DOD, ACGIH, and ISO standards.

View More

Technical Specs

  • Item Noise Dosimeter
  • Type Type 2
  • dB Range 30 to 130
  • Frequency Range 20Hz to 8kHz
  • Frequency Weighting A, C, and Z
  • Accuracy +/-1.4dB
  • Resolution 0.1 dB
  • Display LCD
  • Counts 999,999
  • Response Time 125ms, 1000ms
  • Interface USB
  • Microphone Type Electret Condenser
  • Microphone Size 1/2"
  • Standards IEC 61252-1993, IEC 61672-1-2003, ANSI S1.25-1992, ANSI S1.4-1983, ANSI S1.43-1997
  • Criteria Levels 30 to 140dB in 0.1dB steps
  • Records Up To 10,000 in Dosimeter Mode
  • Threshold Level 30 to 140dB in 0.1dB
  • Operating Temp. Range 41 Degrees to 104 Degrees F
  • Built-In Data Logger
  • Output Jack USB
  • Battery Type 9V
  • Includes Belt Clip, Clip-On Microphone with 32" Cable, Battery, Software, USB Cable and Carrying Case
  • Calibration Certificate No
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.