Skip Content
C3
EXTECH

Motor and Drive Troubleshooting Kit

  • Item # 21YE31
  • Mfr. Model # MG300-MTK
  • Catalog Page # 559
  • UNSPSC # 26101805
Motor and Drive Troubleshooting Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $579.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR motor and drive troubleshooting kit include 3 compact tools that are almost indispensable on the jobsite for troubleshooting 3-phase motors and drives. Tools in the kit include: a 13-function wireless True RMS multimeter/insulation tester, a motor rotation and three phase tester, and a 400A True RMS AC/DC clamp meter with built-in NCV. The multimeter/insulation tester features 125V, 250V, 500V, and 1000V test voltages, insulation resistance from 0.001MOhm to 4000MOhm, auto discharge of capacitive voltage, lock power on function for hands-free operation, data hold, min/max, relative mode, auto power off and more at a CAT IV 600 Volt safety rating. The motor rotation and three phase tester features a double molded durable housing and CAT III 600 Volt safety rating. The 400A True RMS AC/DC clamp meter with built-in NCV , features 10 functions and a CAT III 600V safety rating.

View More

Technical Specs

  • Item Motor and Drive Troubleshooting Kit
  • Includes MG300 Multimeter/Insulation Tester, 480403 Motor Rotation and 3-Phase Tester, MA435T 400A TRMS AC/DC Clamp Meter, Carrying Case and Instructions.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.