Skip Content

ST
EXTECH

Moisture Meter,LCD,1 yr. Warranty

  • Item # 52ZK77
  • My Part #
  • Mfr. Model # MO55
  • Catalog Page # N/A
  • UNSPSC # 41112304
Moisture Meter,LCD,1 yr. Warranty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR combination pin/pinless moisture meter. Take quick moisture measurements on wood and building materials with choice of pin or pinless (noninvasive) method. Easy-to-operate with display icons that indicate the levels of moisture content plus audible alert feature. Ideal for building restoration projects and applications where moisture detection on floors, tiles and under carpets is critical. An essential tool for analyzing the after-effects of water leakage behind walls and in ceilings.

View More

Technical Specs

  • Item Moisture Meter
  • Special Features Icons display Low/MediuD/High level of Moisture Content
  • Moisture Content 5 to 50% in Wood, 1.5 to 33% Building Material
  • Moisture Content Accuracy +/-3%
  • Display LCD
  • Number of Species of Wood 0
  • Data Hold Yes
  • Memory No
  • Interface No
  • For Use With Wood and Building Materials
  • Humidity Range (% RH) No
  • Min./Max. Memory No
  • Battery Type 9V
  • Includes Replacement Pins, Protective Cap, Battery
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.