ST
EXTECH

Mini Thermo Anemometer, With Compass

  • Item # 40GR97
  • My Part #
  • Mfr. Model # 45168CP
  • Catalog Page # 618
  • UNSPSC # 41114401
Mini Thermo Anemometer, With Compass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $192.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extech® mini thermo-anemometer (Model 45168CP) can extend up to 9" when you’re taking measurements, then folds up for easy storage. Unit can be calibrated for improved accuracy and features a convenient built-in compass that provides you with the wind direction (head/cross/tail wind calculation) and 360° readings. Anemometer can measure wind speed in ft./min., mph, m/s, km/h, knots, and Beaufort Force with a 10 sec. averaging function. Also measures dew point, relative humidity, temperature, wet bulb, and wind chill. The max. mode lets you recall the highest wind speed easily. A rugged, water-resistant housing comes with a tripod mount for hands-free use (tripod not included).

View More

Technical Specs

  • Item Mini Thermo Anemometer
  • Sensing Method Rotating Vane
  • Data Logging Yes
  • Velocity (FPM) 60 to 3937
  • Velocity (MPS) 1.1 to 20
  • Velocity (MPH) 0.5 to 44.7
  • Velocity (KPH) 0.8 to 72.0
  • Velocity (Knots) 0.4 to 38.8
  • Air Velocity Accuracy +/-(3%rdg + 40 ft/min)
  • Case Color Green
  • Temp. Range 5 to 122 Degrees F
  • Temp. Accuracy +/-1.8 Degrees F(1 Degrees C)
  • Relative Humidity Range 0 to 99.9%
  • Humidity Accuracy +/-3%
  • Dew Point Range -4 Degrees to 122 Degrees F
  • Display LCD
  • Auto Power Off Yes
  • Includes Compass, Battery and Lanyard
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.