Skip Content
ST
EXTECH

Milli Ohm Meter,200m Ohms-2000 Ohms

  • Item # 1XU18
  • My Part #
  • Mfr. Model # 380580
  • Catalog Page # 569
  • UNSPSC # 41113631
Milli Ohm Meter,200m Ohms-2000 Ohms close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $549.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The battery-powered, high resolution portable Extech® 380580 milliohmmeter is a highly accurate and convenient tester for field use. It offers 4-terminal Kelvin measurements, with overtemperature and overvoltage protection plus Auto-Hold. Invalid test indicators help prevent inaccurate measurements. Complete with batteries and 2 sets of 4-wire test leads (with 4 alligator clips and 2 Kelvin clips).

View More

Technical Specs

  • Item Milli Ohm Meter
  • Resistance Range - Milli and Microhm Meters 200 miliohm to 2000 ohm
  • Resolution 0.1 Ohms to 1 Ohms
  • Accuracy +/-0.5%
  • Output Current 1mA to 100mA
  • Display LCD
  • Power Source (8) AA Batteries
  • Counts 2000
  • Includes (1)Test Lead With (4) Alligator Clips, (1)Test Lead With (2) Kelvin Clips, (8) AA Batteries and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.