TP
EXTECH

Micro Ohm Meter, 60m Ohms-6000 Ohms

  • Item # 13X131
  • My Part #
  • Mfr. Model # UM200
  • Catalog Page # N/A
  • UNSPSC # 41113631
Micro Ohm Meter, 60m Ohms-6000 Ohms close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,099.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR is a precision Micro-Ohm meter, which features a resolution down to 1µOhm. The meter has 6 ranges with 3 subranges in each current range, ideal for the measurement of resistive and inductive materials. 5-digit backlit LCD helps out in the field, while the PC interface lets you record and retrieve data easily. The tool offers auto or manual ranging with 10A maximum test current. Store/recall up to 3,000 measurements. Cable length can be measured in feet or meters for versatility.

View More

Technical Specs

  • Item Micro Ohm Meter
  • Resistance Range - Milli and Microhm Meters 60 miliohm to 6000 ohm
  • Resolution 1u Ohms to 100m Ohms
  • Accuracy +/-0.25%
  • Output Current 100uA to 10A
  • Display Backlit LCD
  • Power Source Rechargeable Battery and AC Adaptor
  • Counts 60,000
  • Data Storage 3000 Measurements
  • Interface USB
  • Includes 4-Wire Cables with Kelvin Clips, Rechargeable Li-Polymer Battery, AC Adapter/Charger, USB Cable, Software, and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.