ST
EXTECH

Meter,0 To 14ph Kit

  • Item # 4FB74
  • My Part #
  • Mfr. Model # OYSTER-16
  • Catalog Page # 628
  • UNSPSC # 41115603
Meter,0 To 14ph Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $323.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EXTECH® Oyster Series™ Handheld ph Meter with flip-up case displays mini pH electrode or mV temperature simultaneously. Memory function stores and recalls 25 labeled reading. Audible beeper alerts user when function is completed. Provides automatic temperature compensation. Includes meter, neck strap, 9v battery, ph probe sample buffers, and carrying case.

View More

Technical Specs

  • Item pH Meter Kit
  • pH Range 0.00 to 14.00
  • ORP Range -999 to 999mV
  • Waterproof No
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 to 212 Degrees F, 0 to 100 Degrees C
  • Operating Temp. Range (F) 32 to 212 Degrees
  • Display LCD,Two Line
  • Auto Power Off Yes, When Cover is Closed
  • Temperature Compensation Range Manual and Automatic: 0-100 Degrees C
  • Calibration 5 pt.
  • pH Accuracy +/-0.02
  • Temp. Accuracy 0.8 Degrees F
  • pH Resolution 0.01
  • Temp. Resolution 0.1 Degrees F
  • Includes Meter, Probe (pH and temp), 9V Battery, Instructions, Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.