Skip Content
ST
EXTECH

Meter,Chlorine

  • Item # 3MY51
  • My Part #
  • Mfr. Model # CL200
  • Catalog Page # 645
  • UNSPSC # 41113319
Meter,Chlorine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $229.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CL200 is an ExStik Chlorine Meter. This revolutionary technique measures Direct Total Residual Chlorine from 0.01ppm to 10ppm. It makes non-subjective measurements unaffected by interferences associated with traditional colorimeters and spectrophotometers like sample color, turbidity, light, and pollutants. Dual display simultaneously shows ppm and temperature.

View More

Technical Specs

  • Item Waterproof Chlorine Meter
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Displayed Temperature Range 23 to 194 Degrees F, -5 to 90 Degrees C
  • Total Chlorine 0.01 to 10.00 ppm
  • Operating Temp. Range (F) 23 to 194 Degrees
  • Operating Temp. Range (C) -5 to 90 Degrees
  • Display Dual
  • Calibration 1 Point
  • Chlorine Accuracy +/-0.02 ppm
  • Temp. Accuracy +/-1.8 Degrees F
  • Chlorine Resolution 0.01 to 10.00 ppm
  • Includes 50 Reagent Tablets and Instructions
  • Range 0.01-3.50 ppm
  • Sub-Category Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.