Navigation Menu New

Access My Account, Order History, Lists and more here.

453A63 LT40-NIST UNSPSC # 41115308

LED Light Meter, LCD

  • Item # 453A63
  • Mfr. Model # LT40-NIST
  • UNSPSC # 41115308
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LED Light Meter, LCD

  • Item # 453A63
  • Mfr. Model # LT40-NIST
  • UNSPSC # 41115308
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item LED Light Meter
  • Lighting Types LED
  • Measuring Range 0 to 40, 000 Lux, 0 to 4000 fc
  • Resolution 0.01 FC or 0.1 Lux
  • Accuracy +/-3%
  • Display LCD
  • Peak Hold No
  • Data Hold Yes
  • Min./Max. Memory Yes
  • Data Logging No
  • Interface No
  • Auto Power Off Yes
  • Battery Type AAA
  • Sensor Photo Diode Sensor with Cosine Correction
  • Calibration Certificate NIST with Data
  • Includes (2) AAA Batteries, Light Sensor Cover, NIST Traceable Certificate of Calibration, Pouch
  • Manufacturers Warranty Length 1 yr
Back to Top