ST
EXTECH

LED Light Meter

  • Item # 21YE35
  • My Part #
  • Mfr. Model # LT45
  • Catalog Page # 625
  • UNSPSC # 41115308
LED Light Meter close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Nonelectrical Properties Testing~Light Meters


$315.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR LED light meter is useful for measuring and optimizing environmental light levels in a wide range of environments, including office buildings, manufacturing plants and warehouses, university campuses, schools, hospitals, and more. LED lighting is efficient to operate and emits stable, high-quality illumination.

View More

Technical Specs

  • Item LED Light Meter
  • Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux
  • Resolution 0.01 FC or 0.1 Lux
  • Accuracy +/-3%
  • Display 4000 Count LCD
  • Min./Max. Memory Yes
  • Data Logging Manualy Store 99 Readings
  • Auto Power Off Yes
  • Battery Type 9V
  • Cord Length 59"
  • Calibration Certificate No
  • Includes Battery, Instructions, Protective Cover, and Hard Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Related Products