Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
EXTECH

Power & Harmonics Analyzer, 9.99MW

  • Item # 15E579
  • Mfr. Model # PQ3470
  • Catalog Page # 568
  • UNSPSC # 41113708
Power & Harmonics Analyzer,9.99MW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3,666.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power and Harmonics Analyzer
  • Phase -180 to +180
  • Max. Watts 9.99MW
  • Max. VA 9.99MVA
  • Max. AC Amps 3000A
  • Max. DC Amps 3000A
  • Current Accuracy +/-0.5% + 5 Digits
  • Current Channels 3
  • Max. AC Voltage 600
  • Voltage Accuracy +/-0.5%
  • Voltage Channels 3
  • Calibration Frequency 60 Hz
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display Back Lighted LCD
  • Sampling Rate 2 sec. to 2 hr.
  • Crest Factor 1 to 9.99
  • Safety Rating CAT III 600V
  • Storage 30,000 Readings
  • Includes 4V Leads with Alligator Clips, (8) AA Batteries, SD Memory Card, Universal AC Adapter (100 to 240V), Carrying Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.