Skip Content

 
EXTECH

Infrared Thermometer

Infrared Thermometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Infrared Thermometer 
Temp. Range (F)
Please Select
Calibration Certificate
Please Select
Focus Spot Size and Distance
Please Select
Accuracy
Please Select
Emissivity
Please Select
Includes
Please Select
Laser Sighting
Please Select
Battery Type
Please Select
Data Logging
Please Select
Alarm
Please Select
Display
Please Select
Temp. Range (C)
Please Select
Special Features
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Temp. Range (F)
Calibration Certificate
Focus Spot Size and Distance
Accuracy
Emissivity
Includes
Laser Sighting
Battery Type
Data Logging
Alarm
Display
Temp. Range (C)
Special Features
Price
Qty
Please use Qty box to add item(s) to cart.
IRT500-NISTL
-22 Degrees to 500 Degrees F
Limited NIST
1" @ 20"
+/-2.0 Degrees F or +/-1.0%
Fixed 0.95
Instructions, Battery,Carrying Case and Limited NIST Certificate of Calibration
Dual Laser
9V
Audible/Visual
Backlit LCD
-30 Degrees to 260 Degrees C
Dual Laser Converges at a 1 in. Target Spot, Tilt Adjustable Display with Dual Bargraphs

$396.00 / each

Enter location to check availability
Catalog Page #  760 

Price $396.00 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 500 Degrees F
  • Calibration Certificate Limited NIST
  • Focus Spot Size and Distance 1" @ 20"
  • Accuracy +/-2.0 Degrees F or +/-1.0%
  • Emissivity Fixed 0.95
  • Includes Instructions, Battery,Carrying Case and Limited NIST Certificate of Calibration
  • Laser Sighting Dual Laser
  • Battery Type 9V
  • Alarm Audible/Visual
  • Display Backlit LCD
  • Temp. Range (C) -30 Degrees to 260 Degrees C
  • Special Features Dual Laser Converges at a 1 in. Target Spot, Tilt Adjustable Display with Dual Bargraphs
IRT500
-22 Degrees to 500 Degrees F
1" @ 20"
+/-2.0 Degrees F or +/-1.0%
Fixed 0.95
Instructions, Battery and Carrying Case
Dual Laser
9V
Audible/Visual
Backlit LCD
-30 Degrees to 260 Degrees C
Dual Laser Converges at a 1 in. Target Spot, Tilt Adjustable Display with Dual Bargraphs

$162.50 / each

Enter location to check availability

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 500 Degrees F
  • Focus Spot Size and Distance 1" @ 20"
  • Accuracy +/-2.0 Degrees F or +/-1.0%
  • Emissivity Fixed 0.95
  • Includes Instructions, Battery and Carrying Case
  • Laser Sighting Dual Laser
  • Battery Type 9V
  • Alarm Audible/Visual
  • Display Backlit LCD
  • Temp. Range (C) -30 Degrees to 260 Degrees C
  • Special Features Dual Laser Converges at a 1 in. Target Spot, Tilt Adjustable Display with Dual Bargraphs
IR300UV
-22 Degrees to 932 Degrees F
1" @ 12"
+/-1.5% of Reading
Adjustable 0.10 to 1.00
(3) AA Batteries, Instructions
Coaxial
(3) AA
High/Low
Multifunction LCD
-30 Degrees to 500 Degrees C
UV leak detector with 5 UV/Blue LEDs, Flashlight with 5 white LEDs, Coaxial Laser Displays a Circular Representation of the Target Area

$172.50 / each

Enter location to check availability
Catalog Page #  NA

Price $172.50 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 932 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-1.5% of Reading
  • Emissivity Adjustable 0.10 to 1.00
  • Includes (3) AA Batteries, Instructions
  • Laser Sighting Coaxial
  • Battery Type (3) AA
  • Alarm High/Low
  • Display Multifunction LCD
  • Temp. Range (C) -30 Degrees to 500 Degrees C
  • Special Features UV leak detector with 5 UV/Blue LEDs, Flashlight with 5 white LEDs, Coaxial Laser Displays a Circular Representation of the Target Area
IR201A
-4 Degrees to 518 Degrees F
1" @ 6"
+/-2.5% of Reading 4 Degrees F/2 Degrees C
Adjustable 0.10 to 1.00
Instructions and Pouch Case
Single Dot
(2) AAA
High
LCD
-20 Degrees to 270 Degrees C
Lock Mode for Continuous Scanning, Pocket

$78.10 / each

Enter location to check availability
Catalog Page #  759 

Price $78.10 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -4 Degrees to 518 Degrees F
  • Focus Spot Size and Distance 1" @ 6"
  • Accuracy +/-2.5% of Reading 4 Degrees F/2 Degrees C
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Instructions and Pouch Case
  • Laser Sighting Single Dot
  • Battery Type (2) AAA
  • Alarm High
  • Display LCD
  • Temp. Range (C) -20 Degrees to 270 Degrees C
  • Special Features Lock Mode for Continuous Scanning, Pocket
IR400
-4 Degrees to 630 Degrees F
1" @ 8"
+/-2.0% of Reading +4 Degrees F/2 Degrees C
Fixed 0.95
Battery, Case and Instructions
Single Dot
9V
Backlit LCD
-20 Degrees to 332 Degrees C
Laser Pointer, Data Hold, Auto Power Off After 10 sec. (Approx)

$78.45 / each

Enter location to check availability
Catalog Page #  759 

Price $78.45 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -4 Degrees to 630 Degrees F
  • Focus Spot Size and Distance 1" @ 8"
  • Accuracy +/-2.0% of Reading +4 Degrees F/2 Degrees C
  • Emissivity Fixed 0.95
  • Includes Battery, Case and Instructions
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Display Backlit LCD
  • Temp. Range (C) -20 Degrees to 332 Degrees C
  • Special Features Laser Pointer, Data Hold, Auto Power Off After 10 sec. (Approx)
42509-NIST
-4 Degrees to 950 Degrees F
NIST
1" @ 12"
+/-1.0%
Adjustable 0.10 to 1.00
Instructions, Pouch Case
Dual Laser
9V
High/Low
Backlit LCD
-20 Degrees to 510 Degrees C
Fast and Accurate Measurements At 12" Where The (2) Lasers Converge with 12:1 Field of View, Max Mode Captures and Holds Rapidly Changing Temperatures, Adjustable High/Low Set Points with Audible Alarm Alerts User When Temperature Exceeds The Programmed Set points, Double Molded Housing

$302.50 / each

Enter location to check availability
Catalog Page #  760 

Price $302.50 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -4 Degrees to 950 Degrees F
  • Calibration Certificate NIST
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-1.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Instructions, Pouch Case
  • Laser Sighting Dual Laser
  • Battery Type 9V
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -20 Degrees to 510 Degrees C
  • Special Features Fast and Accurate Measurements At 12" Where The (2) Lasers Converge with 12:1 Field of View, Max Mode Captures and Holds Rapidly Changing Temperatures, Adjustable High/Low Set Points with Audible Alarm Alerts User When Temperature Exceeds The Programmed Set points, Double Molded Housing
42510-NIST
-58 Degrees to 1000 Degrees F
NIST
1" @ 8"
+/-2.0% of Reading or +/-4 Degrees F ( +/-2 Degrees C) Whichever is Greater
Fixed 0.95
Battery and Pouch Case
Single Dot
9V
Backlit LCD
-50 Degrees to 538 Degrees C
Built In Laser Pointer for Easy Targeting, Audible and Visible Overrange Indicators, Automatic Data Hold When Trigger Released, Auto Power Off

$304.25 / each

Enter location to check availability
Catalog Page #  759 

Price $304.25 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1000 Degrees F
  • Calibration Certificate NIST
  • Focus Spot Size and Distance 1" @ 8"
  • Accuracy +/-2.0% of Reading or +/-4 Degrees F ( +/-2 Degrees C) Whichever is Greater
  • Emissivity Fixed 0.95
  • Includes Battery and Pouch Case
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 538 Degrees C
  • Special Features Built In Laser Pointer for Easy Targeting, Audible and Visible Overrange Indicators, Automatic Data Hold When Trigger Released, Auto Power Off
42510A-NIST
-58 Degrees to 1200 Degrees F
NIST
1" @ 12"
+/-1%
Adjustable 0.10 to 1.00
Battery and Pouch Case
Single Dot
9V
High/Low
Backlit LCD
-50 Degrees to 650 Degrees C
Built In Laser Pointer for Easy Targeting, Overrange Indicator, Auto Power Off

$308.00 / each

Enter location to check availability
Catalog Page #  759 

Price $308.00 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1200 Degrees F
  • Calibration Certificate NIST
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-1%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Battery and Pouch Case
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 650 Degrees C
  • Special Features Built In Laser Pointer for Easy Targeting, Overrange Indicator, Auto Power Off
42510A
-58 Degrees to 1200 Degrees F
1" @ 12"
+/-1% + 2 Degrees F
Adjustable 0.10 to 1.00
Battery and Pouch Case
Single Dot
9V
High/Low
Backlit LCD
-50 Degrees to 650 Degrees C
Built In Laser Pointer for Easy Targeting, Overrange Indicator, Auto Power Off

$157.50 / each

Enter location to check availability
Catalog Page #  759 

Price $157.50 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1200 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-1% + 2 Degrees F
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Battery and Pouch Case
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 650 Degrees C
  • Special Features Built In Laser Pointer for Easy Targeting, Overrange Indicator, Auto Power Off
42540-NIST
-58 Degrees to 1400 Degrees F
NIST
1" @ 16"
+/-2.0%
Adjustable 0.01 to 1.00
Battery and Carrying Case
Single Dot
9V
High/Low
Backlit LCD
-50 Degrees to 760 Degrees C
Built In Laser Pointer for Easy Targeting, Automatic Data Hold, Auto Power Off

$449.00 / each

Enter location to check availability
Catalog Page #  NA

Price $449.00 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1400 Degrees F
  • Calibration Certificate NIST
  • Focus Spot Size and Distance 1" @ 16"
  • Accuracy +/-2.0%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Battery and Carrying Case
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 760 Degrees C
  • Special Features Built In Laser Pointer for Easy Targeting, Automatic Data Hold, Auto Power Off
42515-NIST
-58 Degrees to 1472 Degrees F
NIST
1" @ 13"
+/-2.0%
Adjustable 0.01 to 1.00
Battery, K Type Bead Probe and Pouch
Single Dot
9V
20 Points
High/Low
Backlit LCD
-50 Degrees to 800 Degrees C
Laser Pointer for Easy Targeting

$359.50 / each

Enter location to check availability
Catalog Page #  NA

Price $359.50 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1472 Degrees F
  • Calibration Certificate NIST
  • Focus Spot Size and Distance 1" @ 13"
  • Accuracy +/-2.0%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Battery, K Type Bead Probe and Pouch
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Data Logging 20 Points
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 800 Degrees C
  • Special Features Laser Pointer for Easy Targeting
42515
-58 Degrees to 1472 Degrees F
1" @ 13"
+/-2.0%
Adjustable 0.10 to 1.00
Battery, K Type Bead Probe and Pouch
Single Dot
9V
20 Points
High/Low
Backlit LCD
-50 Degrees to 800 Degrees C
Laser Pointer for Easy Targeting

$193.75 / each

Enter location to check availability
Catalog Page #  NA

Price $193.75 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1472 Degrees F
  • Focus Spot Size and Distance 1" @ 13"
  • Accuracy +/-2.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Battery, K Type Bead Probe and Pouch
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Data Logging 20 Points
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 800 Degrees C
  • Special Features Laser Pointer for Easy Targeting
42512-NIST
-58 Degrees to 1832 Degrees F
NIST
1" @ 30"
+/-1.0%
Adjustable 0.10 to 1.00
Instructions, Pouch Case, Battery
Dual Laser
9V
High/Low
Backlit LCD
-50 Degrees to 1000 Degrees C
At 30" (76-1/2cm) Distance (2) Laser Points Converge to 1" Target Spot

$546.00 / each

Enter location to check availability
Catalog Page #  760 

Price $546.00 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1832 Degrees F
  • Calibration Certificate NIST
  • Focus Spot Size and Distance 1" @ 30"
  • Accuracy +/-1.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Instructions, Pouch Case, Battery
  • Laser Sighting Dual Laser
  • Battery Type 9V
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 1000 Degrees C
  • Special Features At 30" (76-1/2cm) Distance (2) Laser Points Converge to 1" Target Spot
42545-NIST
-58 Degrees to 1832 Degrees F
NIST
1" @ 50"
+/-2.0%
Adjustable 0.01 to 1.00
Battery and Carrying Case
Single Dot
9V
High/Low
Backlit LCD
-50 Degrees to 1000 Degrees C
Built In Laser Pointer for Easy Targeting

$572.50 / each

Enter location to check availability
Catalog Page #  760 

Price $572.50 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1832 Degrees F
  • Calibration Certificate NIST
  • Focus Spot Size and Distance 1" @ 50"
  • Accuracy +/-2.0%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Battery and Carrying Case
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 1000 Degrees C
  • Special Features Built In Laser Pointer for Easy Targeting
42512
-58 Degrees to 1832 Degrees
1" @ 30"
+/-1.0%
Adjustable 0.10 to 1.00
Instructions, Pouch Case, 9V Battery
Dual Laser
9V
High/Low
Backlit LCD
-50 Degrees to 1000 Degrees C
Dual Laser, 150 millisecond response time, max hold, lock function for continuous readings

$227.25 / each

Enter location to check availability
Catalog Page #  760 

Price $227.25 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1832 Degrees
  • Focus Spot Size and Distance 1" @ 30"
  • Accuracy +/-1.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Instructions, Pouch Case, 9V Battery
  • Laser Sighting Dual Laser
  • Battery Type 9V
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -50 Degrees to 1000 Degrees C
  • Special Features Dual Laser, 150 millisecond response time, max hold, lock function for continuous readings
IR200
Body Temperture 89.6 Degrees to 108.5 Degrees F, Surface Temperture 32 Degrees to 140 Degrees F
1.9 to 5.9"
+/-0.5 Degrees F (0.3 Degrees C)
Fixed 0.95
Battery and Storage Pouch
Single Dot
(2) AA
Audible/Visual
Backlit LCD
Body Temperture 32 Degrees to 42.5 Degrees C, Surface Temperture 0 Degrees to 60 Degrees C
Forehead Temperature, Fever

$143.05 / each

Enter location to check availability

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) Body Temperture 89.6 Degrees to 108.5 Degrees F, Surface Temperture 32 Degrees to 140 Degrees F
  • Focus Spot Size and Distance 1.9 to 5.9"
  • Accuracy +/-0.5 Degrees F (0.3 Degrees C)
  • Emissivity Fixed 0.95
  • Includes Battery and Storage Pouch
  • Laser Sighting Single Dot
  • Battery Type (2) AA
  • Alarm Audible/Visual
  • Display Backlit LCD
  • Temp. Range (C) Body Temperture 32 Degrees to 42.5 Degrees C, Surface Temperture 0 Degrees to 60 Degrees C
  • Special Features Forehead Temperature, Fever
42515-T
Infrared -58 Degrees to 1472 Degrees F, Type K -58 Degrees to 2498 Degrees F
1" @ 13"
Infrared +/-2% of Reading or +/-4 Degrees F/ +/-2 Degrees C (Whichever is Greater), Type K +/-1.5% Reading +/-5 Degrees F or 3 Degrees C
Adjustable 0.10 to 1.00
9V Battery, Type K Bead Probe, Type K Clamp Probe, Case and Instructions
Single Dot
9V
20 Points
High/Low
Backlit LCD
Infrared -50 Degrees to 800 Degrees C, Type K -50 Degrees to 1370 Degrees C
Type K Input, 20 Point Memory, High/Low Alarms, Min/Max/Avg/Dif, Max-Min, Laser Pointe, Includes Pipe Clamp Temperature Probe

$160.00 / each

Enter location to check availability

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) Infrared -58 Degrees to 1472 Degrees F, Type K -58 Degrees to 2498 Degrees F
  • Focus Spot Size and Distance 1" @ 13"
  • Accuracy Infrared +/-2% of Reading or +/-4 Degrees F/ +/-2 Degrees C (Whichever is Greater), Type K +/-1.5% Reading +/-5 Degrees F or 3 Degrees C
  • Emissivity Adjustable 0.10 to 1.00
  • Includes 9V Battery, Type K Bead Probe, Type K Clamp Probe, Case and Instructions
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Data Logging 20 Points
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) Infrared -50 Degrees to 800 Degrees C, Type K -50 Degrees to 1370 Degrees C
  • Special Features Type K Input, 20 Point Memory, High/Low Alarms, Min/Max/Avg/Dif, Max-Min, Laser Pointe, Includes Pipe Clamp Temperature Probe
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More