Skip Content

DG
EXTECH

LCD Infrared Thermometer, Laser Sighting: Convergence, -58° to 3992° Temp. Range (F)

  • Item # 6FYF6
  • My Part #
  • Mfr. Model # VIR50
  • Catalog Page # N/A
  • UNSPSC # 41112212
LCD Infrared Thermometer, Laser Sighting: Convergence, -58° to 3992° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dual-Laser Video Infrared Thermometer
• Adjustable emissivity: 0.10 to 1.00 High/Low alarm
Measures air temperature and relative humidity. Features a color LED bar graph and microSD card for images and video that can be downloaded to PC. Captures min./max./avg./dif.; with data hold and trigger lock functions. Includes memory card, Type K bead wire probe, USB cable, carrying case, and rechargeable Li-ion battery.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -58 Degrees to 3992 Degrees
  • Temp. Range (C) - Infrared -50 Degrees to 2200 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 50"
  • Temp. Accuracy (C) - Infrared +/-1.0% of Reading
  • Temp. Accuracy (F) - Infrared +/-1.0% of Reading
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Convergence
  • Data Logging - Instrument Yes
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera LCD
  • Memory - Instrument Avg., Dif., Max., Min.
  • Calibration Certificate Included No
  • Battery Type 3.7 V Lithium
  • Alarm Indication Audible
  • Data Hold Yes
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 6.0 to 14.0um
  • Response Time 150 msec.
  • Repeatability +/-0.5% or 1.8 Degrees F
  • Memory Max/Min/Avg/Dif
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Trigger Yes
  • Temp Range (F) - Probe and Other Probe -58 Degrees to 2498 Degrees
  • Temp Range (C) - Probe and Other Probe -50 Degrees to 1370 Degrees
  • Special Features Built In Camera with A Micro SD Memory Card for Capturing Images and Video for Viewing On A PC, Color LED Bargraph, Body Temperature Function Quickly Detects Elevated Body (Forehead) Temperature, Dual Laser
  • Includes Micro SD Memory Card, Type K Bead Wire Probe, USB Cable, Rechargeable Battery, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.