Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
EXTECH

Backlit LCD Infrared Thermometer, Laser Sighting: Convergence, -58° to 3992° Temp. Range (F)

  • Item # 4TXH7
  • My Part #
  • Mfr. Model # 42570-NISTL
  • Catalog Page # 600
  • UNSPSC # 41112213
Backlit LCD Infrared Thermometer, Laser Sighting: Convergence, -58° to 3992° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $660.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -58 Degrees to 3992 Degrees
  • Temp. Range (C) - Infrared -50 Degrees to 2200 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 50"
  • Temp. Accuracy (C) - Infrared +/-1.0% of Reading
  • Temp. Accuracy (F) - Infrared +/-1.0% of Reading
  • Emissivity Adjustable 0.01 to 1.00
  • Laser Sighting - Infrared Convergence
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Avg., Dif., Max., Min.
  • Calibration Certificate Included Yes
  • Battery Type 9V
  • Alarm Indication Audible
  • Data Hold Yes
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 100 msec.
  • Repeatability +/-0.5% of Reading
  • Memory Max/Min
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Trigger Yes
  • Temp Range (F) - Probe and Other Probe -58 Degrees to 2498 Degrees
  • Temp Range (C) - Probe and Other Probe -50 Degrees to 1370 Degrees
  • Special Features Dual Laser Targeting Indicates Ideal Measuring Distance When (2) Laser Points Converge to 1" Target Spot, Dual Laser Targeting Indicates Ideal Measuring Distance When (2) Laser Points Converge to 1" Target Spot, USB interface, Double Molded Housing
  • Includes Type K Temperature Probe, USB Cable and Software, Carrying Case, Tripod, Battery and Instructions
  • Manufacturers Warranty Length 3 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.