Skip Content

C3
EXTECH

Multifunction LCD Infrared Thermometer, Laser Sighting: Coaxial, -22° to 932° Temp. Range (F)

  • Item # 46AX74
  • My Part #
  • Mfr. Model # IR300UV
  • Catalog Page # 616
  • UNSPSC # 41112210
IR Therm,1" @ 12",-22  to 932 Deg. F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.12 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR IR thermometer with UV leak detector offers 4-in-1 use: noncontact infrared measurement, UV leak detector, bright flashlight, and a coaxial distance-to-spot guidance laser. This combination meter helps you take quick temperature readings on unsafe surfaces while the circular laser shows you the area being measured to maintain accurate measurement distance. Its UV light easily reveals refrigerant leaks in combination with a standard UV dye (sold separately) on AC units, pipes, and automobiles. Convenient built-in bright flashlight will help you do your job in a dimly lit environment.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -22 Degrees to 932 Degrees
  • Temp. Range (C) - Infrared -30 Degrees to 500 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 12"
  • Temp. Accuracy (C) - Infrared +/-1.5% of Reading
  • Temp. Accuracy (F) - Infrared +/-1.5% of Reading
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Coaxial
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Multifunction LCD
  • Memory - Instrument Avg., Dif., Max., Min.
  • Calibration Certificate Included No
  • Battery Type (3) AA
  • Alarm Indication Audible/Visual
  • Data Hold Yes
  • Resolution 0.2 Degrees F/0.1 Degrees C
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 500 msec.
  • Repeatability +/-0.8% of Reading or +/-2 Degrees F
  • Memory Min/Max/AVG/DIF
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards CE, IEC 61010-1, IEC 62472, Laser Safety IEC 60825-1 Ed. 2
  • Trigger Yes
  • Special Features UV leak detector with 5 UV/Blue LEDs, Flashlight with 5 white LEDs, Coaxial Laser Displays a Circular Representation of the Target Area
  • Includes (3) AA Batteries, Instructions
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.