Skip Content

DV
EXTECH

Backlit LCD Infrared Thermometer, Laser Sighting: Convergence, -22° to 500° Temp. Range (F)

  • Item # 41D939
  • My Part #
  • Mfr. Model # IRT500-NISTL
  • Catalog Page # 616
  • UNSPSC # 41112213
IR Therm,1" at 20",-22  to 500 Deg. F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -22 Degrees to 500 Degrees
  • Temp. Range (C) - Infrared -30 Degrees to 260 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 20"
  • Temp. Accuracy (C) - Infrared +/-1.0% of Reading
  • Temp. Accuracy (F) - Infrared +/-1.0% of Reading
  • Emissivity Fixed 0.95
  • Laser Sighting - Infrared Convergence
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low, Normal
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Max., Min.
  • Calibration Certificate Included Yes
  • Battery Type 9V
  • Alarm Indication Audible/Visual
  • Data Hold Yes
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 150 msec
  • Memory Max/Min
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Trigger Yes
  • Special Features Dual Laser Converges at a 1 in. Target Spot, Tilt Adjustable Display with Dual Bargraphs
  • Includes Instructions, Battery,Carrying Case and Limited NIST Certificate of Calibration
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms