Skip Content

WG
EXTECH

Backlit LCD Infrared Thermometer, -58° to 1100° Temp. Range (F)

  • Item # 2TKR9
  • My Part #
  • Mfr. Model # 42511
  • Catalog Page # N/A
  • UNSPSC # 41112213
IR Therm,1" @ 12",-58  to 1100 Deg. F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $72.79 / each

Web Price $140.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -58 Degrees to 1100 Degrees
  • Temp. Range (C) - Infrared -50 Degrees to 600 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 12"
  • Emissivity Adjustable 0.10 to 1.00
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Max.
  • Calibration Certificate Included No
  • Battery Type 9V
  • Alarm Indication High/Low
  • Data Hold Yes
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 7.0 to 14.0um
  • Response Time 150 msec.
  • Repeatability +/-0.5% of Reading
  • Memory Max
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards Class II Laser
  • Trigger Yes
  • Special Features Dual Laser for Accurate Targeting, Response Time, At 12" (30-1/2cm) Distance (2) Laser Points Converge to 1" Target Spot
  • Includes Instructions, Pouch Case
  • Manufacturers Warranty Length 3 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


IR Therm,1 In @ 12 In ,-58 to 1100 Deg. F is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Emissivity is Wrong The only reason that I do not recommend this product is because I purchased it in hopes of using with aluminum. The specifications on the main page say that this product will go from 0.01 to 1.00 on emissivity, but the Min is in fact 0.10. This instrument will check steel effectively but I need to go down to a min of 0.02 for my application.
Date published: 2012-06-25
  • y_2018, m_4, d_20, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2TKR9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.