Skip Content

C3
EXTECH

Indoor Air Quality Monitor,5.1 in. H

  • Item # 48TJ60
  • My Part #
  • Mfr. Model # CO230
  • Catalog Page # 582
  • UNSPSC # 77121508
Indoor Air Quality Monitor,5.1 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Indoor quality CO2 monitor shows carbon dioxide concentration, air temperature, and relative humidity on an easy-to-read display, with visible and audible warning alarms when the CO2 concentration exceeds the high or low level you set. It's an ideal choice for monitoring air quality and proper ventilation in factories, hospitals, hotels, conference rooms, schools, greenhouses, and other settings where high levels of carbon dioxide are generated. An alarm relay output allows you control over ventilation. The device calculates dew point and wet bulb, plus statistical weighted TWA (8 hr.) and STEL (15 min.), for additional essential information.

View More

Technical Specs

  • Item Indoor Air Quality Monitor
  • Type Carbon Dioxide, Temperature and Humidity
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Relative Humidity Range 0.1 to 99.9%
  • Dew Point Range Calculated
  • Accuracy +/-5%
  • Remote Probe No
  • Digital Readout Yes
  • AC Adapter Yes
  • Waterproof No
  • Alarm High/Low, Audible and Visual
  • Width (In.) 3.4
  • Depth (In.) 2.4
  • Height (In.) 5.1
  • Software Required No
  • Special Features Automatic Baseline Calibration, Calculates TWA and STEL
  • Calibration Certificate No
  • Includes Universal AC Adapter
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.