Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Video Borescope, 5.7 In

  • Item# 6RAX5
  • Mfr. Model# HDV600
  • Catalog Page# 775
  • UNSPSC# 41111716
Video Borescope,5.7 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,992.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.78 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless High Definition Video Borescope
  • Observation Depth 0.59 to 2.4"
  • Monitor Size 5.7"
  • Recording Video
  • Wireless Display Wireless Display
  • Power Source Rechargeable Li-Polymer Battery
  • Shaft Length 39"
  • Pixel Resolution 640 x 480
  • Probe Lighting System LED Lamp
  • Features Wireless Ready, SD Memory Card Stores 14, 600 Images, Video Recording (Up To 4 Hours), AV Output For Viewing Dirctly On A Monitor, ISO 9001:2008 Certified
  • Includes VideoScope Display Unit, 2GB SD Memory Card (Supports up to 32GB SD Storage), Probe Accessories: Magnet, 45 Degrees Mirror, Antisnag Tip, Patch Cable, AC Adapter, USB and AV Cables And Carrying Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.