Skip Content
NC
EXTECH

Formaldehyde Meter, LCD Display

  • Item # 52ZK80
  • Mfr. Model # VFM200
  • Catalog Page # N/A
  • UNSPSC # 41113117
Formaldehyde Meter,LCD Display close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $337.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR VOC/formaldehyde meter measures VOC compound and formaldehyde concentrations in real time. Fast response time, compact, easy-to-carry, and excellent for checking the indoor air quality of homes, offices, factories, hotels, schools and other indoor environments. Potential sources for VOCs include paints, finishes, adhesives, cigarette smoke, and more. Some of the chemicals that may produce VOCs include acetone, ethylene glycol, formaldehyde, xylene, and others.

View More

Technical Specs

  • Item Formaldehyde Meter
  • Temp. Range 0 Degrees to 122 Degrees F
  • Accuracy +/-5%
  • Resolution 0.01 ppm
  • Display LCD
  • Auto Power Off Yes
  • Low Battery Indicator Yes
  • Data Hold No
  • Data Storage No
  • Power Source Li-Ion Battery
  • Special Features Simultaneous Display, Adjustable High/Low Alarms
  • Includes Rechargeable Battery, Universal AC Adapter/Charger
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.