Skip Content

DV
EXTECH

Fleet Maintenance Kit,1000V

  • Item # 40JZ65
  • My Part #
  • Mfr. Model # AUT600
  • Catalog Page # N/A
  • UNSPSC # 41113630
Fleet Maintenance Kit,1000V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fleet Maintenance Kit
  • Voltage (DC) 1000V
  • Voltage (AC) 1000V
  • Amps DC 10
  • Amps AC 10
  • Ohms 40M
  • Temp. Range Multimeter: -4 Degrees to 1382 Degrees F, IR Thermometer: -58 Degrees to 1000 Degrees F
  • Frequency Range (Hz) 5-1k
  • Duty Cycle 0.1 to 99.9%
  • Capacitance Range 0.01 nF to 100 uF
  • Basic DC Accuracy 0.5%
  • Safety Rating CAT IV-600 V
  • Display LCD
  • Includes EX505 Multimeter, DC400 400A DC Clamp Meter, 42510 IR Thermometer, Test Leads, Temperature Probe, Batteries, Carrying Case, Instructions
  • Manufacturers Warranty Length Multimeter: 3 yr., Clamp Meter and IR Thermometer: 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms