Skip Content

ST
EXTECH

Field Strength Meter,900 MHz

  • Item # 1TZR3
  • My Part #
  • Mfr. Model # 480836
  • Catalog Page # N/A
  • UNSPSC # 41113642
Field Strength Meter,900 MHz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $280.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.47 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item RF Field Strength Meter
  • Ranges 20 mV/M to 108 V/M, 1 W/Sq M to 30.93 mW/Sq M
  • Accuracy +/-1dB @ 1 V/M and 50 MHz
  • Frequency Range (Hz) 50M to 3.5 G
  • Features Triaxial Measurement Probe, Max Hold, Average, User Settable Alarm Threshold, Manually Store/Recall up to 99 Sets of Data
  • Display 4 Digit LCD
  • Includes 9V Battery and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.