ST
EXTECH

Environmental Meter, 80 to 5910 fpm, LCD

  • Item # 36FW24
  • My Part #
  • Mfr. Model # 45170CM
  • Catalog Page # 619
  • UNSPSC # 41112509
Environmental Meter, 80 to 5910 fpm, LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $230.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5-in-1 environmental meter with CFM/CMM measures air velocity, air volume, humidity, temperature, and light. This multifunctional meter is ideal for professional or home use for testing the environmental quality in a building. The meter uses precision photo diode and color correction filter for light measurements. A low-friction vane wheel improves accuracy of air velocity and air flow measurements.

View More

Technical Specs

  • Item Environmental Meter
  • Sensing Method Hot Wire and Thermistor
  • Data Logging No
  • Humidity Sensing Yes
  • Velocity (FPM) 80 to 5910
  • Velocity (MPS) 0.4 to 30
  • Velocity (MPH) 0.9 to 67
  • Velocity (KPH) 1.4 to 108
  • Velocity (Knots) 0.8 to 58.3
  • Air Velocity Accuracy +/-3%
  • Air Volume 0 to 1,908,400 cfm
  • Temp. Range 32 Degrees to 122 Degrees F
  • Temp. Accuracy +/-2.5 Degrees F
  • Relative Humidity Range 10 to 95%
  • Humidity Accuracy +/-4%
  • Display Dual 9999 Count LCD
  • Resolution 10 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Power Source 9V Battery
  • Special Features Light Measurement to 1860 fc (20,000Lux), Type K Temperature to 2372 Degrees F, Characters Reverse On Display Depending On Mode, Min/Max, Auto Power Off with Disable
  • Includes Wrist Strap, Instructions, 9V Battery, Optional Type K Probe Sold Separately
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.