ST
EXTECH

Electrode,pH mV,0 to 14,Bulb

  • Item # 4TXG7
  • My Part #
  • Mfr. Model # PH305
  • Catalog Page # N/A
  • UNSPSC # 41104207
Electrode,pH mV,0 to 14,Bulb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PH305 is an electrode capable of measuring pH,mV and Temperature. For use with Extech PH300 Waterproof pH/mV/Temperature Kit, EC600 Waterproof Conductivity Kit, and DO700 Portable Dissolved Oxygen Meter.

View More

Technical Specs

  • Item Replacement Electrode
  • Testing Parameter pH, mV, Temperature
  • pH Range 0 to 14
  • Tip Shape Bulb
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Body Material Polycarbonate
  • Diameter 12mm
  • Length 218mm
  • Cable Length 39"
  • Temp. Sensor 0 Degrees to 100 Degrees C
  • For Use With Extech PH300 pH/mV/Temperature Kit, EC600 Conductivity Kit and DO700 Multifunction Water Quality Meter
  • Shelf Life 1 yr.
  • Electrolyte KCL
  • Recommended Use Liquids
  • Includes Storage Bottle
  • Manufacturers Warranty Length 6 mo.
  • Sub-Category Electrodes: pH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.