Skip Content

ST
EXTECH

Electrical Test Kit, Test Instrument Included: Digital Multimeter, Receptacle Tester, Voltage Detect

  • Item # 5UET0
  • My Part #
  • Mfr. Model # MN24-KIT
  • Catalog Page # N/A
  • UNSPSC # 27113204
Electrical Test Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR electrical test kit offers the basic troubleshooting tools for common electrical problems. The kit includes three necessary tools: a manual ranging CAT II 600V MiniTec® Multimeter, a NCV detector, and a receptacle tester. The manual ranging CAT II 600V MiniTec® multimeter is a 7-function mini multimeter that measures AC/DC voltage to 600V, DC current to 10A, and resistance and diode/continuity on a 2000 count LCD display. The multimeter takes interchangeable test leads and is housed in a durable casing for wide-ranging use. The NCV detector is for use on 0/60Hz circuits and detects AC Voltage from 100VAC to 600VAC without the need to touch the source. Detection is indicated by flashing red LEDs. The receptacle test is ideal for detecting faulty wiring in 3 wire receptacles for 5 wiring faults. LED lights will indicate good or bad connections.

View More

Technical Specs

  • Item Electrical Test Kit
  • Test Instrument Included Digital Multimeter,Receptacle Tester,Voltage Detector
  • Includes Mfr. No. MN24 Manual Ranging CAT II-600V MiniTec(R) MultiMeter with 7 Functions Including 1.5V and 9V Battery Tests Under Load, 40130 Non Contact Voltage Detector, Detects AC Voltage From 100VAC to 600VAC Without Touching the Source, ET15 Receptacle Tester for Detecting Faulty Wiring In (3) Wire Receptacles and (5) Wiring Faults, Storage Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.