Skip Content

ST
EXTECH

Electrical Test Kit, Test Instrument Included: Clamp Meter, Digital Multimeter

  • Item # 30JZ48
  • My Part #
  • Mfr. Model # ETK35
  • Catalog Page # 543
  • UNSPSC # 27113204
Electrical Test Kit, Test Instrument Included: Clamp Meter, Digital Multimeter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR electrical test kit is assembled with two tools with true RMS meters to provide almost all of the electrical testing needs for installation and repair of electrical systems, HVAC equipment, and large appliances. The first tool is a True RMS digital multimeter that auto ranges, has a 2000 count large LCD display, low current capability with resolution to 0.1µA, max hold, data hold, and auto power off functions. The second tool, ideal for automotive and motor applications, is a 400A True RMS AC/DC clamp meter plus NCV, which will test AC/DC current, AC/DC voltage, resistance, frequency, capacitance, temperature, diode, and continuity. Features include data hold, auto power off, and low battery indicator.

View More

Technical Specs

  • Item Electrical Test Kit
  • Test Instrument Included Clamp Meter,Digital Multimeter
  • Includes Mfr. No. EX205T True RMS Multimeter, Mfr. No. MA435T True RMS 400A AC/DC Clamp Meter with NCV Detector, Test Leads, Type K Thermocouple Bead Wire Probe, Batteries, Instructions, Storage Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.