Skip Content

WV
EXTECH

Electrical Test Kit, Test Instrument Included: Clamp Meter, Infrared Thermometer, Insulation Tester

  • Item # 21YE30
  • My Part #
  • Mfr. Model # MG300-ETK
  • Catalog Page # 543
  • UNSPSC # 27113204
Electrical Test Kit, Test Instrument Included: Clamp Meter, Infrared Thermometer, Insulation Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Extech® by FLIR electrical troubleshooting kit includes 3 compact tools ideal for electrical installation, troubleshooting, and repair. The first tool is a 13-function wireless True RMS multimeter/insulation tester featuring 125V, 250V, 500V, and 1000V test voltage. It provides insulation resistance from 0.001MOhm to 4000MOhm, auto discharge of capacitive voltage, and lock power-on function for hands-free operation. Functions include: data hold, min/max, relative mode, auto power off and more. The second tool is a dual laser IR thermometer with color alert, which measures IR temperature up to 950°F (510°C). The third tool included is a 400A True RMS AC/DC clamp meter with built-in NVD.

View More

Technical Specs

  • Item Electrical Test Kit
  • Test Instrument Included Clamp Meter,Infrared Thermometer,Insulation Tester
  • Includes MG300 Multimeter/Insulation Tester, 42509 IR Thermometer, MA430T 400A TRMS AC Clamp Meter, Carrying Case and Instructions.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms