Skip Content

NC
EXTECH

Earth Resistance and Resitivity Tester

  • Item # 40ZJ88
  • My Part #
  • Mfr. Model # GRT350
  • Catalog Page # N/A
  • UNSPSC # 41113612
Earth Resistance and Resitivity Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $999.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.89 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR 4-wire earth ground resistance/resistivity tester, supports 4-wire, 3-wire, and 2-wire testing. This tester has a large dual line LCD for easy readability in the field You can also rely on the automatic spike check, test hold function, auto ranging, data hold and auto power off. The tester can also store and recall up to 200 test results and has over-range and low battery indicators.

View More

Technical Specs

  • Item Earth Resistance and Resitivity Tester
  • Earth Ground Resistance Range 20 to 2000 ohm
  • Resolution 0.01 ohm
  • Operating Frequency 820 Hz
  • Accuracy +/-2% of Reading
  • Measuring Current 2mA
  • Earth Volts 300VAC
  • Soil Resistivity Yes
  • Display LCD
  • Counts 2000
  • Power Source (8) AA Batteries
  • Standards CE
  • Safety Rating CAT IV 300V
  • Earth Measurement Clamps No
  • Earth Measurement Poles 4
  • Includes Test Leads with Alligator Clips, (4) Auxiliary Earth Bars, Carrying Case, (8) AA Batteries and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.