Skip Content

TP
EXTECH

EXTECH (R) EX540 Full Size Digital Multimeter, Instrument Counts: 40,000

  • Item # 4CWR2
  • My Part #
  • Mfr. Model # EX540-NIST
  • Catalog Page # 539
  • UNSPSC # 41113630
Digital Multimeter,1000V,20A,40 MOhms close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $375.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 12-Function wireless True RMS industrial multimeter/datalogger offers wireless connectivity to your laptop or PC using a USB receiver with a range comparable to Bluetooth® (10m/33 ft.) The multimeter/datalogger transmits real-time data for monitoring, trending and analysis (using the included software) on one of 2 available frequencies (914MHz). Now, electrical professionals can monitor and data log readings at a safe distance from hazardous areas. It is easier to perform remote tasks such as powering up a device from a control panel that is not nearby. From a time-saving perspective for laptop users, the multimeter/datalogger permits you to set up his or her laptop at a centralized location and then sequentially data log readings throughout a site without relocating the laptop. In addition to wireless data logging, you can log up to 9,999 readings internally and also read voltage, current, resistance, capacitance, frequency (with dual-range sensitivity for electrical and electronic work), duty cycle (dwell), continuity, diode testing (2.8 Volt), and even temperature (using included Type K thermistor bead probe).

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Instrument Counts 40,000
  • Basic DC Accuracy +/-0.06% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 20
  • Max. DC Amps 20A
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.001 Hz to 100 MHz
  • Capacitance Range 1 pF to 40 mF
  • Temp. Range -50 Degrees to 1382 Degrees F
  • Duty Cycle 0.10 to 99.90%
  • Display Backlit LCD
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Peak Hold Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Interface Wireless USB
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Waterproof to IP67, Data Logging with Wireless PC Interface, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • NIST Certification By FLIR
  • Standards CE, CUL, US
  • Series EXTECH (R) EX540
  • Includes Test Leads, Magnetic Hanging Strap, Type K Bead Temp Probe, Remote Receiver with USB Cable, Software, Carrying Case, Battery, Instructions
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.