Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EXTECH

EXTECH (R) EX365 Compact - Basic Features Digital Multimeter, No Temp Temp. Range

  • Item # 40JK39
  • Mfr. Model # EX365
  • Catalog Page # 554
  • UNSPSC # 41113630
EXTECH (R) EX365 Compact - Basic Features Digital Multimeter, No Temp Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $166.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EX360 Series features an analog bar graph. Includes test leads, 9V battery, and holster. Designed for industrial applications. LoZ prevents false readings caused by ghost voltages.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Compact - Basic Features
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 600V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.01 Hz to 100 kHz
  • Capacitance Range 1 nF to 10 mF
  • Temp. Range No Temp
  • Duty Cycle No
  • Display Backlit LCD
  • Bar Graph Yes
  • Min./Max. Memory No
  • Data Logging No
  • Peak Hold Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Interface No
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Built In NCV Detector, LoZ, Analog Bargraph, Smart Data Hold, Peak Hold
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards CE, CUL, US
  • Series EXTECH (R) EX365
  • Includes Test Leads, Battery, Holster with Tilt Stand and Built In Magnet and Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.