Skip Content

TP
EXTECH

EXTECH (R) EX230 Compact Digital Multimeter, Instrument Counts: 4000

  • Item # 5WYV7
  • My Part #
  • Mfr. Model # EX230-NIST
  • Catalog Page # 554
  • UNSPSC # 41113630
Mini Digital Multimeter,600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $256.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The mini digital multimeter with built-in IR thermometer can quickly identify overheating motors and locate hot spots on electrical panels and HVAC vents without contact. The rugged design incorporates a 4000 count large backlit dual LCD with easy-to read digits, low current capability measure down to 0.1μA, and input fuse protection. Measure down to 0.1μA, and input fuse protection. The built-in IR Thermometer has a 6:1 distance to target ratio. It features a built-in laser pointer for quick, precisely targeted noncontact surface measurements. It also offers a diode test.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Compact
  • Instrument Counts 4000
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10A
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.001 Hz to 10 MHz
  • Capacitance Range 10 pF to 100 uF
  • Temp. Range -4 Degrees to 1400 Degrees F
  • Duty Cycle 0.10 to 99.90%
  • Display Backlit Dual LCD
  • Bar Graph No
  • Min./Max. Memory No
  • Data Logging No
  • Peak Hold Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Interface None
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Low Current Capability, Input Fuse Protection, Type K and IR Temperature
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • NIST Certification By FLIR
  • Standards CE, ETL
  • Series EXTECH (R) EX230
  • Includes Test Leads, Battery, Bead Wire Temperature Probe, Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.