WV
EXTECH

Dual Laser Thermal Condensation Scanner

  • Item # 21YE26
  • My Part #
  • Mfr. Model # IRT600
  • Catalog Page # 603
  • UNSPSC # 41112304
Dual Laser Thermal Condensation Scanner close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Nonelectrical Properties Testing~Moisture Meters


N/A / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

The Extech® by FLIR dual laser IR thermal condensation scanner. This 12:1 IR psychrometer with 3-Color LED dew point alarm measures temperature and humidity then calculates dew point and warns the user when conditions for mold growth exist. Ideal for processes that require surface temperature control and monitoring. Green LED changes to Yellow and then to Red as the surface temperature reading gets closer to and then equals the calculated dew point reading. Dual lasers indicate ideal measuring distance where the two lasers converge to a 1" target spot.

View More

Technical Specs

  • Item Dual Laser Thermal Condensation Scanner
  • Special Features Mold Growth Conditions Alert,Dual Laser, IR Thermometer
  • Temp. Range (F) 32 to 122 Degrees F
  • Display LCD with Bargraph
  • Data Hold Max Hold
  • Infrared Temp. Range -22 to 662 Degrees F
  • Focus Spot Size and Distance 1" Spot at 12"
  • Emissivity Fixed 0.95
  • Dew Point Range (F) -22 to 212 Degrees F
  • Humidity Range (% RH) 20 to 80%RH
  • Min./Max. Memory Max Hold
  • Battery Type 9V
  • Includes 9V Battery and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms