Skip Content



  • Item # 4KC31
  • My Part #
  • Mfr. Model # 407355
  • Catalog Page # N/A
  • UNSPSC # 60104808
Dosimeter,Noise close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $699.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Noise Dosimeter
  • dB Range 70 to 140
  • Frequency Range 31.5 to 8000 Hz
  • Frequency Weighting A
  • Accuracy +/-1.5 dB
  • Resolution 0.1 dB
  • Display 4000 Count LCD
  • Response Time Fast/Slow
  • Interface RS-232
  • Criteria Levels 80, 84, 85 or 90 dB
  • Threshold Level 70 To 90 dB
  • Includes Belt Clip, Clip-on Microphone, 4 AAA Batteries, Screwdriver, Case, Software, Cables and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Dosimeter,Noise is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Bought this product be4. That's why I bought another one. I am a returning customer for this product.I am very satisfied with the service from manufacturer in relation to calibration.
Date published: 2012-03-23
  • y_2018, m_3, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4KC31, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.