Skip Content
C3
EXTECH

Dissolved Oxygen Meter

  • Item # 5AY42
  • My Part #
  • Mfr. Model # DO600
  • Catalog Page # 645
  • UNSPSC # 41115611
Dissolved Oxygen Meter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $344.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR ExStik® II dissolved oxygen meter is a waterproof tester featuring an LCD with analog bar graph, salinity compensation up to 50 ppt, 1-point calibration, and adjustable altitude compensation up to 20,000 ft.

View More

Technical Specs

  • Item Dissolved Oxygen Meter
  • Dissolved Oxygen Range 0 to 200.0%
  • Oxygen Concentration 0 to 200%
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Operating Temp. Range (C) 0 to 50 Degrees
  • Display LCD
  • Calibration 1 Point
  • Probe Compensation 0 to 50 Parts Per Thousand Salt, Altitude 0 to 20,000 Ft
  • Dissolved Oxygen Range Accuracy +/-2% FS
  • Oxygen Concentration Accuracy +/-2%
  • Temp. Accuracy +/-1.8 Degrees F
  • Includes Dissolved Oxygen Electrode, Protective Sensor Cap, Spare Membrane Cap, Electrolyte, 4 Watch Batteries, Neckstrap, Instructions
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.