Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EXTECH

Digital Stopwatch, Backlit LCD, NIST

  • Item# 2ENF8
  • Mfr. Model# 365515-NIST
  • Catalog Page# 736
  • UNSPSC# 41122411
Digital Stopwatch,Backlit LCD,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $102.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This water-resistant stopwatch has a calendar display, 12/24-hr. clock display (conventional/military time), and an alarm. When the alarm sounds, a snooze function allows a time delay before the alarm sounds again. The elapsed time feature measures the total amount of time between the start and finish of an event. The split time feature allows time to be taken at different intervals during a race or test. An hour chime beeps once every hour on the hour. The crystal is backlit for better visibility in low light. A lanyard and battery are included. This stopwatch is NIST Certified to meet standards traceable back to the National Institute of Standards and Technology.

View More

Technical Specs

  • Item Digital Stopwatch
  • Timing Range 23 hr., 59 min., 59.99 sec.
  • Accuracy +/-3 Seconds pre Day
  • Display Backlit LCD
  • Elapsed Time Yes
  • Split Time No
  • Calendar Display Yes
  • 12/24 Hour Clock Operation Yes
  • Alarm Programmable
  • Countdown Timer No
  • Snooze Alarm Yes
  • Hour Chime Yes
  • Features 0.01 Second Resolution for 30 Minutes
  • Water Resistant Yes
  • Battery Type LR44 or A76
  • Calibration Certificate NIST
  • Includes Battery, 39" Neck Strap and Instructions
  • Manufacturers Warranty Length 1 year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.