Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EXTECH

Digital Stopwatch, Decimal Display

  • Item # 2ENF6
  • Mfr. Model # 365535
  • Catalog Page # 596
  • UNSPSC # 41122411
Digital Stopwatch,Decimal Display close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $72.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This water-resistant stopwatch has a calendar display, 12/24-hr. clock display (conventional/military time), and an alarm. The countdown timer counts down from a preset start point, and the lap counter tracks the number of laps completed. The elapsed time feature measures the total amount of time between the start and finish of an event. The split time feature allows time to be taken at different intervals during a race or test. The pacer function provides an audible metronome for use as a heart rate/pulse comparator or as a walk/run pace guide. The memory recall function allows multiple lap times to be stored for future review. A decimal display tracks time in 1/100th sec. vs. 1/60th sec. An hour chime beeps once every hour on the hour. A lanyard and battery are included.

View More

Technical Specs

  • Item Digital Stopwatch
  • Timing Range Count up or down to 9 hr., 59 min., 59 sec.
  • Accuracy +/-3 Seconds pre Day
  • Display Triple Line LCD With Adjustable Contrast
  • Decimal Display Yes
  • Elapsed Time Yes
  • Split Time No
  • Calendar Display 12/24 hour clock, programmable alarm, calendar displays day, month, date
  • 12/24 Hour Clock Operation Yes
  • Alarm Programmable
  • Countdown Timer Yes
  • Snooze Alarm No
  • Hour Chime Yes
  • Lap Counter Yes
  • Memory Recall 500 Records of Split and Lap Times
  • Features User Selectable Resolutions of 0.01 Second, 0.001 Minute and 0.000001 Hour, Stroke Measurement,
  • Pacer Function From 5 to 240 Beats Per Minute
  • Water Resistant Yes
  • Battery Type CR2032
  • Includes Battery, 39" Neck Strap, Instructions
  • Manufacturers Warranty Length 1 year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.