Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
EXTECH

Digital Multimeter, Clamp On Kit, Test Instrument Included: Clamp Meter, Digital Multimeter

  • Item # 4DKJ5
  • My Part #
  • Mfr. Model # MA620-K
  • Catalog Page # N/A
  • UNSPSC # 41113601
Digital Multimeter, Clamp On Kit, Test Instrument Included: Clamp Meter, Digital Multimeter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Industrial DMM/Clamp Meter Kit includes an MA620 TRMS 600 Amp AC Clamp Meter with built-in non-contact Voltage detector. An EX505 industrial grade, CAT IV-600 Volt, 11 Function DMM that's waterproof (IP67) and drop proof (6 feet). Complete with test leads, Type K thermocouple bead probe with banana input adapter, and a magnetic hanging strap for the multimeter. Supplied in a CA900 soft carrying case that provides protection and organization for the meters and accessories.

View More

Technical Specs

  • Item Digital Multimeter, Clamp On Kit
  • Test Instrument Included Clamp Meter,Digital Multimeter
  • Includes Mfr. No. EX505 Industrial Grade, CAT IV-600V, 4000 Count Display, Waterproof, Drop Proof, Rugged Multimeter with True RMS Functions, MA620 600A True RMS 6000 Count AC Clamp On MultiMeter with Built In Non Contact AC Voltage Detector, Test Leads and Temperature Probe, Set of Double Molded Professional Test Leads and Magnetic Hanging Strap for The Multimeter, Type K Thermocouple Bead Probe and Type K to Banana Input Adaptor, Soft Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.