Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EXTECH

EXTECH (R) MN35 Compact - Basic Features Digital Multimeter, -4° to 1400°F Temp. Range

  • Item# 3LXX9
  • Mfr. Model# MN35
  • Catalog Page# 554
  • UNSPSC# 41113630
EXTECH (R) MN35 Compact - Basic Features Digital Multimeter, -4° to 1400°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $21.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-read multimeter slips into your pocket, making it easy to keep with you at all times. Features 1.5V and 9V battery testers. Also provides temperature measurements.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Compact - Basic Features
  • Instrument Counts 2000
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Instrument Safety Rating CAT II 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 20 megohm
  • Temp. Range -4 Degrees to 1400 Degrees F
  • Display LCD
  • Bar Graph No
  • Min./Max. Memory No
  • Data Logging No
  • Peak Hold No
  • Battery Type 9V Alkaline
  • AC Response Average
  • Interface None
  • Data Hold Yes
  • Auto Ranging No
  • Special Features Temperature, 1.5V and 9V Battery Test
  • Diode Test Yes
  • Auto Power Off No
  • Calibration Certificate Included No
  • Standards CE, EN61010-1
  • Series EXTECH (R) MN35
  • Includes Rubber Holster, Test Leads, Battery, Bead Wire Temperature Probe, Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.