Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EXTECH

EXTECH (R) EX530 Full Size Digital Multimeter, -50° to 1382°F Temp. Range

  • Item # 3EMK8
  • Mfr. Model # EX530-NIST
  • Catalog Page # 555
  • UNSPSC # 41113630
EXTECH (R) EX530 Full Size Digital Multimeter, -50° to 1382°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $328.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Instrument Counts 40,000
  • Basic DC Accuracy +/-0.06% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 20
  • Max. DC Amps 20A
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.001 Hz to 100 MHz
  • Capacitance Range 1 pF to 40 mF
  • Temp. Range -50 Degrees to 1382 Degrees F
  • Duty Cycle 0.10 to 99.90%
  • Display Backlit LCD with Bargraph
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Data Logging No
  • Peak Hold Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Interface None
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Waterproof to IP67, drop proof to 6 feet. 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • NIST Certification By FLIR
  • Standards CE, CUL, US
  • Series EXTECH (R) EX530
  • Includes Test Leads, Magnetic Hanging Strap, Temperature Probe, Battery, Case, Instructions
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.