Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EXTECH

EXTECH (R) EX210T Compact Digital Multimeter, -5° to 446°F Temp. Range

  • Item# 21YC55
  • Mfr. Model# EX210T-NIST
  • Catalog Page# 554
  • UNSPSC# 41113630
EXTECH (R) EX210T Compact Digital Multimeter, -5° to 446°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $264.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Compact
  • Instrument Counts 2000
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10A
  • Audible Continuity Yes
  • Max. Ohms 20 megohm
  • Temp. Range -5 Degrees to 446 Degrees F
  • Display Backlit LCD
  • Bar Graph No
  • Min./Max. Memory Max
  • Data Logging No
  • Peak Hold No
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Interface None
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Low Current Capability, Input Fuse Protection,Infrared Thermometer
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • NIST Certification By FLIR
  • Standards CE, ETL
  • Series EXTECH (R) EX210T
  • Includes Instructions, Test Leads, 9V Battery and NIST Certificate of Calibration
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.