Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EXTECH

EXTECH (R) EX470 Full Size - Basic Features Digital Multimeter, -4° to 1382°F Temp. Range

  • Item# 1GUH8
  • Mfr. Model# EX470-NIST
  • Catalog Page# 554
  • UNSPSC# 41113630
EXTECH (R) EX470 Full Size - Basic Features Digital Multimeter, -4° to 1382°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $362.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - Basic Features
  • Instrument Counts 4000
  • Basic DC Accuracy +/-0.30% of Reading + 2 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 750
  • Max. DC Volts 1000
  • Max. AC Amps 20
  • Max. DC Amps 20
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.001 Hz to 10 MHz
  • Capacitance Range 10 pF to 100 uF
  • Temp. Range -4 Degrees to 1382 Degrees F
  • Duty Cycle 0.10 to 99.90%
  • Display Backlit LCD
  • Bar Graph No
  • Min./Max. Memory No
  • Data Logging No
  • Peak Hold No
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Interface None
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Built-in IR Thermometer, low current down to 0.1uA, Input fuse protection and mis-connection warnings, Capacitance, Frequency Measurement
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • NIST Certification By FLIR
  • Standards CE, CUL, US
  • Series EXTECH (R) EX470
  • Includes Test Leads, Multi-Position Tilt Stand, HMagnetic Hanging Strap, Holster, K-Type Temp Probe, Battery and Instructions
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.