Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Digital Hygrometer, 14 to 140 F, NIST

  • Item# 5PE78
  • Mfr. Model# 445715-NIST
  • Catalog Page# 742
  • UNSPSC# 41112303
Digital Hygrometer,14 to 140 F, NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $245.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® Model 445715 digital hygrothermometer shows simultaneous temperature and humidity in 1" digits on a large dual LCD. It features a remote probe that clips to the side of the meter and can be extended for measurements in ducts or tight spaces. Max./Min. display can be reset. It has a rear calibration adjustment pot (humidity calibration kit No 2TPX7 sold separately). Complete with a built-in stand, wall-mount bracket, and battery. NIST calibration certificate is also included.

View More

Technical Specs

  • Item Digital Hygrometer
  • Application Indoor/Outdoor
  • Mounting Wall or Desk
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 99%
  • Digit Size 1"
  • Celsius Switchable Yes
  • Cord Length 18"
  • Battery Type (1) AAA
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Temp. Accuracy (C) +/-1 Degrees
  • Humidity Accuracy +/-4%
  • Memory Min/Max
  • Display Type LCD
  • Sensor Length 18"
  • Height 4-3/10"
  • Width 3-9/10"
  • Depth 4/5"
  • Features Remote Probe, Calibration Traceable to NIST
  • Includes NIST Certificate of Calibration, Stand, Mounting Bracket, Sensor, (1) AAA Battery, Instructions
  • Manufacturers Warranty Length One Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.