Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Clamp Meter, 400A, 40 MOhms

  • Item# 6RGL5
  • Mfr. Model# EX613-NIST
  • Catalog Page# 686
  • UNSPSC# 41113648
Clamp Meter,400A,40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $319.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. DC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 40 megohm
  • Jaw Capacity 1-1/4"
  • Temp. Range -58 Degrees to 1832 Degrees F
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT III 600V
  • Calibration Certificate NIST
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 0.010nF to 40mF
  • Frequency Counter 3 Hz to 50 kHz
  • Display Backlit LCD
  • Includes Test Leads, Battery, (2) Type K Temp Probes, Carrying Case, Instructions
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 500MCM
  • Auto Ranging Yes
  • Data Hold Yes
  • Inrush Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-1.5%
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Special Features Dual Thermocouple Inputs, DC uA Range
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.