Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Clamp Meter, 1000A, 600V, TRMS

  • Item# 4LZK8
  • Mfr. Model# EX845
  • Catalog Page# N/A
  • UNSPSC# 41113601
Clamp Meter,1000A,600V,TRMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $497.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 1000
  • Max. DC Amps 1000
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 40
  • Jaw Capacity 1-3/4"
  • Temp. Range -4 Degrees to 1400 Degrees F
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT IV 600V, CAT III 1000V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 0.001nF to 40mF
  • Frequency Counter 1 Hz to 4 kHz
  • Memory Max/Min
  • Peak Hold Yes
  • Display LCD
  • Includes Test Leads, Battery, Type K Bead Probe, Belt Holster, (8) Piece Professional Test Lead Kit, Instructions
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 500MCM
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple, Infrared
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 41 Degrees to 104 Degrees F
  • Special Features Wireless Bluetooth MeterLink(TM), Double Molded Housing, Autoranging with Manual Range Button
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.