Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Clamp On Digital Clamp Meter, -4° to 1400°F Temp. Range, 1-1/4" Jaw Capacity, CAT III 600V

  • Item# 13X087
  • Mfr. Model# EX720
  • Catalog Page# N/A
  • UNSPSC# 41113601
Clamp On Digital Clamp Meter, -4° to 1400°F Temp. Range, 1-1/4" Jaw Capacity, CAT III 600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $150.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

True RMS meters feature double-molded housing, large digits, continuity, and data hold. Cat III 600V safety rating.
Clamp Meters
Select models feature true RMS sensing for accurate readings with nonlinear loads.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 800
  • Max. DC Amps 800
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 40 megohm
  • Jaw Capacity 1-1/4"
  • Temp. Range -4 Degrees to 1400 Degrees F
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 40mF
  • Frequency Counter 4 kHz
  • Peak Hold Yes
  • Display Backlit LED
  • Includes Test Leads, Belt Holster, Instructions
  • Max. Conductor Size 500MCM
  • Auto Ranging Yes
  • Data Hold Yes
  • Inrush Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy 2.8%
  • Operating Temp. 41 Degrees to 104 Degrees F
  • Special Features Double Molded Housing
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.